Welcome to Würth Portugal For trade customers only
Cargo engine oil SHPD 15W40 E7

For detailed information, other images and documents, please select individual articles from the following table.

Cargo engine oil SHPD 15W40 E7

Würth engine oil is produced and packaged in accordance with the highest quality specifications of DIN EN ISO 9001.

See product details

Available in 2 versions
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
Long drain lubricant (LD)


Total base number, TBN = 15 mg KOH/g.



Prevents cylinder corrosion


Uses an additive with a sulphur content greater than 0.5% (5000 ppm).



Increases maintenance intervals


Compared to regular maintenance using oil of the same quality with a lower TBN and with no risk to the engine.



Dispersant with anti-oxidant properties


Protects against waste build-up and prevents filter clogging.



Wear-resistant properties



High solvency power


Protects the pistons and reduces sediment build-up.



Anti-corrosive, anti-oxidant and anti-foaming



Meets the requirements of all major manufacturers

ACEA E7 (Replaced E5 and E3)


API CI-4


CUMMINS 20071-20072-20076-20077-20078


MAN 3275


Global DHD-1


MACK EOM PLUS


MB 228.3


MTU Type II


RVI RD/RD-2/RLD/RLD-2


VOLVO VDS-3