Welcome to Würth Portugal For trade customers only
Engine oil CEREUS X4 5W-30

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil CEREUS X4 5W-30

100 % long-life synthetic oil for petrol and diesel light passenger car engines

See product details

Available in 2 versions

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Features


  • 100 % synthetic-based lubricant ideal for vehicles requiring ACEA C3-standard Low SAPS.

  • Compatible with vehicles fitted with DPF/FAP/TWC.

  • Significantly longer time between oil changes, reduced fuel consumption, reduced lubricant consumption and reduced pollutant emissions.

  • Recommended for petrol and diesel engines made by the VW-Audi-Seat-Skoda group, as recommended by each manufacturer.

  • Meets VW 504.00/507.00 specifications requiring an extended oil change and recommended for any direct injection petrol or diesel engine fitted with DPF.

  • Valid for Euro 5 and earlier vehicles.

  • Some specifications allow extended oil change intervals up to 50,000 km.


Advantages


  • Maintains oil properties between oil changes.

  • High durability in pistons, cylinder heads, rings and cylinder block.


Benefits


  • Maintains proper engine lubrication between oil changes.

  • Reduces wear on engine components.