Engine oil CEREUS X5 5W-30
For detailed information, other images and documents, please select individual articles from the following table.
Engine oil CEREUS X5 5W-30
100 % synthetic fuel economy oil for petrol and diesel light passenger car engines
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Features
- 100 % synthetic-based lubricant ideal for vehicles requiring ACEA C2-standard mid SAPS.
- Compatible with vehicles fitted with DPF/FAP/TWC.
- The ACEA C2 Fuel Economy standard is intended to provide fuel economy under normal driving conditions.
- Provides protection, engine cleanliness and longer oil life.
- Good oil pumping at startup due to high efficiency at low temperatures.
- Its formulation has excellent anti-wear, anti-oxidant properties and a high detergent-dispersant power ensuring high protection, engine cleanliness and longer oil life.
Advantages
- Maintains oil properties between oil changes.
- High durability in pistons, cylinder heads, rings and cylinder block.
Benefits
- Maintains proper engine lubrication between oil changes.
- Reduces wear on engine components.
These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!