Welcome to Würth Portugal For trade customers only
Engine oil CEREUS® X5 5W-30

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil CEREUS® X5 5W-30

100 % synthetic fuel economy oil for petrol and diesel light passenger car engines

See product details

Available in 1 version
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
Features


  • 100 % synthetic-based lubricant ideal for vehicles requiring ACEA C1-standard Low SAPS.

  • Compatible with vehicles fitted with DPF/FAP/TWC.

  • The ACEA C1 Fuel Economy standard is intended to provide fuel economy under normal driving conditions.

  • Provides high performance in light vehicles equipped with exhaust gas treatment systems.

  • Excellent viscosity stability due to the additives used in its formulation.

  • Reduces particulate emissions and is better for the environment.

  • Suitable for Mazda, Ford, Mitsubishi, Jaguar and Land Rover vehicles.


Advantages


  • Maintains oil properties between oil changes.

  • High durability in pistons, cylinder heads, rings and cylinder block.


Benefits


  • Maintains proper engine lubrication between oil changes.

  • Reduces wear on engine components.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.