Welcome to Würth Portugal For trade customers only
Engine oil CEREUS® X5 5W-30

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil CEREUS® X5 5W-30

100 % synthetic fuel economy oil for petrol and diesel light passenger car engines

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Features


  • 100 % synthetic-based lubricant ideal for vehicles requiring ACEA C1-standard Low SAPS.

  • Compatible with vehicles fitted with DPF/FAP/TWC.

  • The ACEA C1 Fuel Economy standard is intended to provide fuel economy under normal driving conditions.

  • Provides high performance in light vehicles equipped with exhaust gas treatment systems.

  • Excellent viscosity stability due to the additives used in its formulation.

  • Reduces particulate emissions and is better for the environment.

  • Suitable for Mazda, Ford, Mitsubishi, Jaguar and Land Rover vehicles.


Advantages


  • Maintains oil properties between oil changes.

  • High durability in pistons, cylinder heads, rings and cylinder block.


Benefits


  • Maintains proper engine lubrication between oil changes.

  • Reduces wear on engine components.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.