Welcome to Würth Portugal For trade customers only
Engine oil CEREUS® X5 C3 5W-30

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil CEREUS® X5 C3 5W-30

100 % long-life synthetic oil for petrol and diesel light passenger car engines

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Features


  • 100 % synthetic-based long-life, high-quality lubricant.

  • Reduces friction and protects the engine from premature damage.

  • Compatible with vehicles fitted with a DPF.

  • The reduced Mid SAPS content reduces harmful emissions to the diesel particulate filter (DPF), contributing to a reduction in harmful emissions to the environment.

  • Thanks to its high-quality synthetic components, it allows for extended periods between oil changes, according to the recommendations of each manufacturer.

  • Low deposit and sludge formation compared to other synthetic oils.


Advantages


  • Maintains oil properties between oil changes.

  • High durability in pistons, cylinder heads, rings and cylinder block.


Benefits


  • Maintains proper engine lubrication between oil changes.

  • Reduces wear on engine components.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.