Welcome to Würth Portugal For trade customers only
Engine oil CEREUS® X5 C4 5W-30

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil CEREUS® X5 C4 5W-30

See product details

Available in 1 version
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
Features


  • 100 % synthetic-based lubricant ideal for vehicles requiring ACEA C4-standard Low SAPS.

  • Compatible with vehicles fitted with DPF/FAP/TWC.

  • Significantly longer time between oil changes, reduced fuel consumption, reduced lubricant consumption and reduced pollutant emissions.

  • The Renault RN0720 quality level allows high resistance to oxidation and minimal deposit formation, increasing oil change intervals depending on the manufacturer's recommendation.

  • Reduces CO2 emissions and provides fuel savings of up to 1 % according to the M111FE standard test.


Advantages


  • Maintains oil properties between oil changes.

  • High durability in pistons, cylinder heads, rings and cylinder block.


Benefits


  • Maintains proper engine lubrication between oil changes.

  • Reduces wear on engine components.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.