For detailed information, other images and documents, please select individual articles from the following table.
Eco Premium engine oil SAE 5W40 A3/B4
Würth engine oil is produced and packaged in accordance with the strictest quality specifications DIN EN ISO 9001.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Multi-purpose product
For modern vehicles without a particulate filter.
ACEA A3/B4 standard
Aids superior detergent/dispersant power and higher resistance.
Resistant to increased viscosity in the presence of residues
Produced by direct injection diesel engines (except pump injector VW engines that require an approved VW 505 01 product).
GM-OPEL Diesel LL B-025 standard
Requires two main lubricant properties: a high HTHS and a low volatility to reduce lubricant consumption.
Porsche A40 specification
High performance in terms of lubricating film strength.
Renault RN0700 and RN0710 specifications
Require lubricants to respond to severe thermal working conditions and compatibility with the brand's anti-contaminant systems.
Meets the requirements of major car manufacturers
ACEA A3 / B4
VW 502 00 / 505 00
MB 229.3
BMW LL-01
GM LL-B-025
PORSCHE A40
RN 0710 / 0700
100 % synthetic high-performance lubricant, designed for recent gasoline and turbo diesel vehicles with direct injection. This product is also recommended for high-capacity vehicles. The numerous applications make this a versatile product recommended for a large number of vehicles. Recommended for all types of fuel (leaded or unleaded gasoline, diesel and LPG).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!