For detailed information, other images and documents, please select individual articles from the following table.
Eco Premium engine oil SAE 5W40 C3
Würth engine oil is produced and packaged in accordance with the strictest quality specifications DIN EN ISO 9001.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
100 % synthetic engine lubricant for light vehicles
Specially developed for flexible maintenance intervals for the VW, BMW and MB groups.
Recommended for PORSCHE engines
Requiring service level C 30.
Recommended for engines equipped with DPF and TWC (Diesel Particulate Filter and Three Way Catalyst) decontamination systems
Where manufacturers recommend ACEA C3 service level lubricants, "Mid SaPS".
Composed of synthetic bases
To surpass the very extensive maintenance periods of modern-tech engines.
Equipped with additives
These also protect the engine, lubricant and elements of the emission control system.
Meets the requirements of major car manufacturers
ACEA C3
VW 502 00 / 505 01
MB 229.31
BMW LL-04
DEXOS2
RN 0710 / 0700
PORSCHE A40
FORD 917A
Lubricant specially designed for engines that require Euro IV and Euro V anti-contamination standards, equipped with exhaust gas after-treatment systems. Special formulation to protect three-way catalytic converters, particulate filters and EGR valves.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!