Compressed-air push-in T connector equal coupling
For detailed information, other images and documents, please select individual articles from the following table.
Compressed-air push-in T connector equal coupling
Equal T push-in connector for pneumatic systems
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Quick connection and disconnection
- Full flow and vacuum resistance thanks to shaped seals
- Lightweight and compact
- Silicone-free
- Operating temperature: -20°C to +80°C
- Max. permissible operating pressure: 20 bar
Application area
Suitable for PA and PU pipes. Not suitable for brake systems, only for industrial air networks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!