For detailed information, other images and documents, please select individual articles from the following table.
Exhaust assembly paste
Soft compound for quick, easy and completely gas-tight assembly of sleeve (pipe plug) and flange connectors in exhaust systems.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- No complicated welding required
- Becomes as hard as metal due to the heat from the exhaust
- Temperature resistant up to approx. 800°C
- Seals off permanently
- Resistant to impacts and vibration
- Not susceptible to rust — hence easy to dismantle
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideally suited for installing or replacing exhaust components and for sealing connection points.
Before use, remove loose rust and grease. Then apply the assembly paste to the plug connections, assemble the exhaust components and secure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!