Exhaust gas extraction kit
For detailed information, other images and documents, please select individual articles from the following table.
Exhaust gas extraction kit
Ideal kit for general light-repair workshops, exhausts, service areas, tuning workshops and motorcycle workshops.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Fan with 0.37 KW and 0.5 HP power motor.
- Anti-spark, anti-static aluminium fan.
- 110–160 mm rubber suction nozzle with 20-mm diameter outlet for CO test probe and exhaust attachment clip.
- 5 m, 100-mm diameter suction tube in oil-resistant, anti-crush neoprene.
- Suction tube resistant to continuous temperatures of 150ºC and peaks of up to 170ºC.
- Wall bracket for easy storage of the suction tube.
- Discharge duct maximum limit: 10 m.
Notice
- Not suitable for heavy-duty or special vehicles (civil construction and other), test benches, high-capacity vehicles (above 2500 cm³) or competition vehicles and other applications other than the repair of motorcycles and light vehicles
- Würth is not responsible for damage to equipment resulting from installation errors
- This equipment must be assembled and installed by a professional
1 Year Warranty
Application area
General light-repair workshops, exhausts, service areas, tuning workshops and motorcycle workshops.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!