Welcome to Würth Portugal For trade customers only
Water-swellable seal WATERSTOP
Water-swellable seal WATERSTOP - 1
Water-swellable seal WATERSTOP - 2

For detailed information, other images and documents, please select individual articles from the following table.

Water-swellable seal WATERSTOP

Hydro-expansive and elastic profile made from pre-formed hydrophilic resins, which increases in volume upon contact with water, for construction joints (or cold joints) and prefabricated joints.

See product details

Available in 1 version
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
Properties


  • It increases in volume up to 400 % upon contact with water.

  • Its high elasticity and expansion capacity upon contact with water means that it ensures a perfect seal.

  • Durable, reversible, chemically stable, unaltered material that maintains its expansion properties after dry/wet cycles.

  • Contains no toxic compounds and is environmentally friendly.

  • Quick and easy to install, does not require welding.

  • Suitable for supporting continuous hydrostatic pressures up to 2 kp/cm2 (2 bar) without any of its properties being impaired or altered.
Notice

Avoid contact with water prior to installation.


The degree and rate of expansion may vary depending on the salt content and temperature of the water. For any use not listed, please consult your Würth agent.


Store in a cool, dry place. Protect from moisture, frost and direct sunlight.