Welcome to Würth Portugal For trade customers only
Single-phase extension lead IP 44, 230 V

For detailed information, other images and documents, please select individual articles from the following table.

Single-phase extension lead IP 44, 230 V

Extension lead with plug and socket for single-phase power tool or equipment.

See product details

Available in 2 versions
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
Compliant with standards


  • DIN EN 50525-2-21

  • DIN VDE 0620-2-1:2016-01


Type of plug and socket


  • 1 plug 2 pole + G, 16 A

  • 1 socket 2 pole + G, 16 A