Welcome to Würth Portugal For trade customers only
Three-phase extension lead IP 44, 400 V

For detailed information, other images and documents, please select individual articles from the following table.

Three-phase extension lead IP 44, 400 V

Extension lead with plug and socket for three-phase power tool or equipment.

See product details

Available in 1 version
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
Compliant with standards


  • DIN EN 60309-1 VDE 0623-1:2013-02

  • DIN EN 50525-2-21 VDE 0285-525-2-21:2012-01


Type of plug and socket


  • 1 EC plug 5 pole, 16 A

  • 1 EC socket 5 pole, 16 A