Welcome to Würth Portugal For trade customers only
Suction guard for electric grinders EWS WUERTH 115/125 MM
Suction guard for electric grinders  EWS WUERTH 115/125 MM - 1
Suction guard for electric grinders  EWS WUERTH 115/125 MM - 2
Suction guard for electric grinders  EWS WUERTH 115/125 MM - 3
Suction guard for electric grinders  EWS WUERTH 115/125 MM - 4

For detailed information, other images and documents, please select individual articles from the following table.

Suction guard for electric grinders EWS WUERTH 115/125 MM

Suitable for Wuerth EWS 115/125 mm electric grinders (not suitable for LIGHT or competitor models)

See product details

Available in 1 version
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
  • Reduction of dust formation through rotating suction coupling cone

  • Made of varnished steel, cutting depth can be adjusted with mounting knob

  • Suction cone coupling external diameter 30 mm

  • Anti-vibration handle can be fitted
Notice

In combination with AUTOMATIC WUERTH ISS 30-L, ISS 40-M, ISS 50-L dust extractrors


Power tools (100 to 2200 W) can be connected directly



Pull back the hooking lever (on the gear housing) of the grinder and engage the flange of the suction guard until it clicks on the grinder. Rotate the flange until the lever clicks and locks it in place