Fabric shrink hose shrink rate 2:1
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
Tight and flexible
Perfect protection even for tight radii
Very good heat protector/insulator
Excellent protection against abrasion and rodents
Excellent chemical resistance
Application area
Used to protect or bundle cables, lines, wires and hoses in cable fabrication, the automotive and electrical industries and switch and system construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!