Welcome to Würth Portugal For trade customers only
Diamond sanding belts 533 x 30 mm

For detailed information, other images and documents, please select individual articles from the following table.

Diamond sanding belts 533 x 30 mm

Diamond sanding belts for water-cooled or dry sanding/polishing.

See product details

Available in 7 versions
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
  • Excellent work performance

  • High grinding and polishing capacity

  • Faster

  • Longer life compared to silicon carbide sanding belts

  • High diamond concentration

  • Textile support and resin connection

  • Different grain sizes to allow for various finishes

  • For use with portable machines

  • Working speed between 3–16 m/sec.

  • Compliant with standard EN 13236
Notice

Personal protective equipment must be worn. Not suitable for heavy grinding operations. Maximum speed: 45 m/sec.