Welcome to Würth Portugal For trade customers only
Façade coating

For detailed information, other images and documents, please select individual articles from the following table.

Façade coating

Elastic membrane for outdoor application.

See product details

Available in 1 version
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
Advantages


  • Good elasticity even at low temperatures

  • Excellent waterproofing of vertical façades

  • Retains its initial flexibility over time, even after exposure to sunlight

  • Can be used for coats with high thicknesses

  • Permeable to steam


Properties


  • Aqueous, 100 % acrylic emulsion-based elastic membrane

  • Great adhesion

  • Retains its initial elasticity over time

  • Good resistance to yellowing and dirt

  • Excellent resistance to algae and fungi

  • Photo-reticulating, reticulation through the action of sunlight

  • Covers surface cracks of up to 0.5 mm

  • Satin appearance

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.