Fall arrestor set Elastico W1003 3 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Fall arrestor set Elastico W1003 3 pieces
Complete set comprising safety harness, fall arrest traveller with 15 m rope and storage case
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Safety harness
- Maximum freedom of movement and very comfortable to wear thanks to the elastic harness material in the back and shoulder area
- Tools are quickly at hand thanks to the holding loops on the sides
- The safety harness is tested and approved for up to 140 kg
Fall arrest traveller
- The fall arrestor is free-sliding in the direction of ascent and automatically locks in case of a fall
- With a robust and flexible 11 mm kernmantle rope
- The fall arrestor is tested and approved for up to 140 kg
Notice
- If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a screw-lock snap hook
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the screw-lock snap hook of the lanyard
- When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!