Welcome to Würth Portugal For trade customers only
Fibreglass mesh AR95 - Fibersol
Fibreglass mesh AR95 - Fibersol - 1
Fibreglass mesh AR95 - Fibersol - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fibreglass mesh AR95 - Fibersol

Fibreglass mesh for reinforcement of floor and roof coverings.

See product details

Available in 1 version
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
AR wire technology


Wires developed through the latest Saint-Gobain technology, called AR wires, which are distinguished by the incorporation of zirconium, a network that allows a very high resistance to cement alkalis and is currently the most resistant type of fibreglass known.



Advantages


  • Rot-proof

  • Easy to apply, with no mechanical applications required

  • Fire resistant

  • Resistant to cracking

  • Excellent traction resistance

  • Good flexibility

  • Improves resistance to impact and friction

  • Easy to handle and transport
Notice

Compared to application of traditional floor mesh on floors, it offers the following advantages:


  • Installation time savings - 60 %.

  • Transport cost savings - 80 %.

  • Possible reduction in floor thickness - up to 60 %