For detailed information, other images and documents, please select individual articles from the following table.
Fine-grain pen
For restoring fine wood grains and textures with glaze.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Fine brush tip
Suitable for crust-free glaze application, particularly for fine retouching work (fine lines and points).
Good adhesion
- Good adhesion to painted and wooden surfaces
- Resistant to smearing and waterproof
Fast-drying
Can be painted over
Please note that the colours shown may differ from the original colour for printing-related reasons.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For replicating fine wood grains/textures after having been filled in a base colour with 2-component repair filler. Recommended for indoor use
Remove the screw cap, and the pen is ready to use. The missing grain is traced with the tip of the fine-grain pen. For more application information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!