Welcome to Würth Portugal For trade customers only
Maintenance PROTEX

For detailed information, other images and documents, please select individual articles from the following table.

Maintenance PROTEX

Water-based colour finish for maintenance of woods varnished with Protex or any water-based varnish.

See product details

Available in 4 versions
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
Advantages


  • Specially formulated finish for preserving furniture and wood that have been varnished with Protex or any water-based varnish.

  • Allows you to recover the original colour of the varnish (in the available colours).

  • Can be used as a finish in a varnishing process: Base+Finish.

  • Its formula contains pigments that increase the wood's protection against solar rays.

  • Single-component product that does not require mixing. Its properties make the product suitable for application by airless or airmix gun or manually with a brush, roller etc.

  • Excellent performance against atmospheric agents such as water, sun, cold etc.

  • Product that complies with the legislation restricting the emissions of volatile organic compounds, so it can be used in industrial works and facilities.


Characteristics


  • Water-based single-component

  • Easy to apply with a brush

  • Excellent bonding and elasticity

  • Natural silky look

  • Optimal thixotropy

  • Good levelling and coverage

  • Quick drying

  • Exceptional performance against atmospheric and biological agents

  • Water-repellent

  • Mild odour during application

  • Open pore
Notice

The product is not suitable for parquet flooring.