Fitting for folding door
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
Enables the construction of folding doors and 2/3 folding doors
Nylon roller with Delrin wheels
Painted steel compass hinges
Spring stops
Compartment width max. 1000 mm
Contents
- Compass hinges, 2 pcs
- Top side hinge, 1 pc
- Bottom side hinge, 1 pc
- End stop, 1 pc
- Roller, 1 pc
- Spring stop, 1 pc
Notice
Assembly notes
When assembling and disassembling the fitting, an 80-mm section of rail must be used in order to insert the roller
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!