Securing sleeve
For detailed information, other images and documents, please select individual articles from the following table.
Securing sleeve
For quick and economic mounting of light attachment parts in all solid materials, galv. steel
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Quick, easy installation
- Hardened spring steel
- Component is held by the collar
- Immediate load-bearing capacity
- For use in push-through installation
- Better thermal properties than polyamide anchors
Application area
Stop bars
Drill hole
Knock in securing sleeve with mason's mallet until flush
Application area
- For secondary fastening in interior finishing
- Outdoors for secondary attachments that are only required for short periods, e.g. building security
- Can be used in concrete ≥ B25, solid brick, solid sand-lime brick, hard natural stone
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!