Kinvaro L-80 flap lift fitting with integrated adjustable damping
For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro L-80 flap lift fitting with integrated adjustable damping
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Particularly light movement
- The flap will remain securely in any position
- Wide range of applications for various flap materials and weights, e.g. wood, glass, MDF with aluminium or timber frame
- Simple installation
- High stability
Flap range:
- Width: 450–1200 mm
- Height: 350–600 mm
Notice
Calculating flap weight
Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight
1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3
2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.
Application area
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!