Welcome to Würth Portugal For trade customers only
Max flat chisel VIB-TEC SPEED
Max flat chisel VIB-TEC SPEED - 1
Max flat chisel VIB-TEC SPEED - 2
Max flat chisel VIB-TEC SPEED - 3
Max flat chisel VIB-TEC SPEED - 4

For detailed information, other images and documents, please select individual articles from the following table.

Max flat chisel VIB-TEC SPEED

With extra impact energy

See product details

Available in 1 version
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
VIB-TEC operating principle


The main blow of the chipping hammer pushes the chisel against the concrete demolishing a certain quantity. The impact waves (vibrations) between the first and next blows produce other impacts, removing a further quantity of concrete. As most energy is on the shank, the impact energy is higher than traditional chisels. In other words, the vibrations are also used to remove the concrete



Stock removal is increased by 30% compared with traditional flat chisels



Self-sharpening, no need for sharpening



Constant removal strength up to 50 work hours