For detailed information, other images and documents, please select individual articles from the following table.
Fleece hook and loop Disc
For matting, burnishing, polishing and for matching pre-sanded metal sheets. Achieving effective surfaces, cleaning oxide coatings and removing tempering colour.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Double impregnation
Extremely long service life compared with conventional hook-and-loop fleece discs.
Recommended rotation speed:
1000 rpm to 4000 rpm
At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one. Use tools with a low contact pressure; high contact pressure leads to premature wearing. With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Materials to be processed: Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!