Welcome to Würth Portugal For trade customers only
Flexible tape for earlier models of the labelling machine PT 2000 and PT 5000
Flexible tape for earlier models of the labelling machine PT 2000 and PT 5000 - 1
Flexible tape for earlier models of the labelling machine PT 2000 and PT 5000 - 2
Flexible tape for earlier models of the labelling machine PT 2000 and PT 5000 - 3
Flexible tape for earlier models of the labelling machine PT 2000 and PT 5000 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Flexible tape for earlier models of the labelling machine PT 2000 and PT 5000

See product details

Available in 1 version
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
  • Laminated Würth TZ labelling tapes consist of six layers of material and form a thin, yet extremely wear-resistant label

  • The label is applied to the area under the laminated tape using thermal transfer printing

  • Since the label is placed between two layers of polyester film, it is virtually indestructible

  • Highly resistant to wear, chemicals and oils thanks to lamination thicker than 50 μm
Notice

Not for use as electrical insulating tape