AC pre-installation box.
For detailed information, other images and documents, please select individual articles from the following table.
AC pre-installation box.
Boxes designed for pre-installation of air conditioning in homes
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Less installation time
- Saves on assembly costs.
- No aesthetic alterations of the housing due to the installation of AC.
- The use of conduit is eliminated.
- The copper pipes and condensate discharge pipes are housed inside the box and spliced directly into the split. Equipped with a temporary cardboard lid to prevent dirt ingress during wall plastering and final finishing.
- Made from high impact polystyrene.
- Two models; one with no flushing, so the customer selects the one that suits them best, and the other with flushing on the left.
- Dimensions 430x108x50 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!