Folded Sanding Fleece Ring
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Folded Sanding Fleece Ring
Burnishing roller made of folded non-woven abrasive for almost seamless matt finishes
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- With M14 direct mount
- Suitable for use with polishers, infinitely variable angle grinders or fillet weld grinders
- Folded non-woven abrasive for almost seamless line coating on all materials
- Very long service life compared to conventional satin finish rollers due to the double impregnation
- Colour coding ensures the easy allocation of fineness
Notice
- The circumferential speed is specified by the power tool used, though max. 3,200 rpm
- At high rotation speeds, a coarse grain acts like a finer grain, and at low rotation speeds, a fine grain acts like a coarser grain
- Use tools with a low contact pressure; high contact pressure leads to premature wear
- If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit
Application area
- For speed-adjustable angle grinders and polishers
- Shadow-free matting, burnishing, polishing and matching "pre-ground" sheet metal
- Achieving impressive surfaces, cleaning oxide coatings and removing discolouration
- Materials to be processed: Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels as well as wood
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!