For detailed information, other images and documents, please select individual articles from the following table.
Foodstuff lubricating oil NSF H3
Liquid, colourless special lubricant for lubricating areas in contact with food
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Special liquid lubricant
- Excellent lubricating properties in hard-to-reach areas thanks to its low viscosity
- Cleaning effect ensures maximum protection in machine and transmission/transfer sections exposed to hydraulic stresses
- Reduced consumption
- No visual impairment from the occasional contact of lubricant and product
Tasteless and odourless
- Does not change the taste or odour of food, thus ensuring that foodstuff maintains its guaranteed properties
- Wide range of applications in the production, handling and/or packaging of foodstuffs or pharmaceutical and cosmetic products where there is occasional contact between product and manufacturer
Approved by LGA (Landesgewerbeanstalt Bayern), a structural design certification company in Bavaria, Germany.
- Not harmful to health
- Not harmful to skin and mucous membranes
- Non-toxic
Temperature resistance of -10° C to +180° C
Long service life of lubricant across a wide temperature range
Good material compatibility
Wide range of application options on different surfaces, such as: aluminium, stainless steel, mineral-oil compatible plastics such as PD, PE, PS, nylon, polycarbonate, glass fibre, hard epoxy fabrics such as glass fibre, etc.
Hydrophobic
- Water-repellent
- Good anti-corrosion properties
For the liquid lubrication of valve seals, packaging machines, O-rings, drives, stud bolts and bolt guides, hinges and roller chains, as well as mechanical devices in the food, beverage, pharmaceutical, sanitary and hospital industries, etc. Lubrication of knives in the paper industry as well as needles and sinkers in knitting machines. Lubrication is also maintained in transport machines and systems subject to hydraulic loads. Transport of fish, fruit and vegetables, harvesters, forklifts, lubrication of garden tools and equipment, and the food-processing industry in general.
Clean and degrease the area to be lubricated. Shake the container well before use. Spray a thin layer of the food-industry lubricant.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!