For detailed information, other images and documents, please select individual articles from the following table.
Oil release agent DEMOL RX 25
Ready-to-use multipurpose mineral oil release agent
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Properties
- Because of its unique composition, it forms a consistent film that creates an inert barrier between the formwork and mortar.
- Contains corrosion inhibitors.
- Reacts chemically in contact with concrete and provides fast and clean release between the concrete and the mould.
- Does not contain solvents or carcinogenic substances.
- Not hazardous if is used as indicated.
- Resistant to cold and frost, as well as heat.
- Leaves formwork perfectly clean and does not modify the mixture of mortars, plasters and paints.
Depending on the condition of the support:
1 litre of release agent can treat a surface of 40 m²
This information is intended to provide the best practice advice possible, based on our knowledge and experience. However, we are unable to provide a comprehensive list of all potential outcomes, due to the numerous applications of the product and storage and application conditions that are beyond our control. This is also true for queries made to our customer service department. We recommend that you always carry out your own tests. We guarantee the continued quality of our products. We reserve the right to make technical alterations and improvements to the product.
Especially suitable for wood, metal, chipboard, plywood and plasticised formwork.
Ready-to-use release agent, no need to dilute with water. Easy to apply with a brush or spray, does not change the original colour of the concrete, allowing for the unmoulded surface to be subsequently treated with paint, lacquer or plaster. For effective application, spraying is recommended to avoid excessive product use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!