The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Formwork release oil sprayer
Corrosion-resistant, polyester-coated steel container
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Large range
Flexible spiral tubing 2.5 m with safety latch
Pleasant working
The brass spray pipe is rotatable by 360° and facilitates comfortable and effortless working by adjusting direction.
Optimal distribution
The precision flat jet nozzle with fine nozzle distributes the formwork oil evenly and sparingly.
Quick and convenient to refill
The large filling opening allows the device to be filled quickly.
Dirt-free
Dirt cannot enter the container thanks to the funnel cover.
Secure stowage
Tubes can be securely stowed thanks to the spray and extension tube bracket.
6 Months Warranty on manufacturing and material defects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!