Welcome to Würth Portugal For trade customers only
Vionaro H89 frame clear shape and 13 mm thin design
Vionaro H89 frame clear shape and 13 mm thin design - 1
Vionaro H89 frame clear shape and 13 mm thin design - 2
Vionaro H89 frame clear shape and 13 mm thin design - 3
Vionaro H89 frame clear shape and 13 mm thin design - 4
Vionaro H89 frame clear shape and 13 mm thin design - 5
Vionaro H89 frame clear shape and 13 mm thin design - 6
Vionaro H89 frame clear shape and 13 mm thin design - 7
Vionaro H89 frame clear shape and 13 mm thin design - 8
Vionaro H89 frame clear shape and 13 mm thin design - 9
Vionaro H89 frame clear shape and 13 mm thin design - 10
Vionaro H89 frame clear shape and 13 mm thin design - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vionaro H89 frame clear shape and 13 mm thin design

See product details

Available in 18 versions
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
  • Practical standard drawer for every application

  • Straight 90° interior and exterior

  • Three-dimensional adjustment in plus and minus range

  • Integrated lateral, height and tilt angle adjustment

  • Optional depth adjustment

  • No work needed on base

  • Tool-free front panel mounting

  • Dynapro slide can be used for wooden and Vionaro drawers
Application area

Dimensions subject to change. Subject to technical changes.