Welcome to Würth Portugal For trade customers only
SUB Basket floor unit pot drawer
SUB Basket floor unit pot drawer - 1
SUB Basket floor unit pot drawer - 2
SUB Basket floor unit pot drawer - 3

For detailed information, other images and documents, please select individual articles from the following table.

SUB Basket floor unit pot drawer

Self-closing drawer with built-in damping system for installation as a front or internal drawer.

See product details

Available in 4 versions
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
  • Convenient access and view of hanging baskets

  • Cushioned track closure

  • Hanging baskets made from steel wire with a diameter of 7 mm, high-gloss chrome-plated

  • Identical front and inside pull-out basket
Notice

The front fastening set 0684901658 is not included in the scope of delivery. Please order separately.

Specified dimensions not binding. Subject to technical changes.