Welcome to Würth Portugal For trade customers only
Fuel sender/fuel pump wrench set 19 pieces
Fuel sender/fuel pump wrench set 19 pieces - 1
Fuel sender/fuel pump wrench set 19 pieces - 2
Fuel sender/fuel pump wrench set 19 pieces - 3
Fuel sender/fuel pump wrench set 19 pieces - 4
Fuel sender/fuel pump wrench set 19 pieces - 5
Fuel sender/fuel pump wrench set 19 pieces - 6
Fuel sender/fuel pump wrench set 19 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Fuel sender/fuel pump wrench set 19 pieces

Complete assortment for loosening and tightening the plastic and sheet metal screw rings on fuel sensors/pumps located in the fuel tank area.

See product details

Available in 1 version
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
  • Contained in the assortment are 3 arms with a total of 5 different profiles. Depending on the shape and size of the threaded ring, it can be fitted to 2 or 3-arm wrenches using the holder. The profile either grips precisely onto the plastic ridge or between two ridges.

  • Puts an end to the screwdriver method, which frequently causes the plastic threaded rings to break, especially in winter. Also grips threaded rings driven from above (metal cut-outs, plastic bar). (e.g. BMW and MB)

  • Suitable for threaded rings from Ø 70 to 170 mm – can be tightened to a precise torque!

  • Particularly universal – replaces a variety of individual wrenches!


Scope of delivery:


  • 3x single-angle arm, L = 30 mm, smooth profile, width 22 mm

  • 3x single-angle arm, L = 65 mm, smooth profile, width 22 mm

  • 3x double-angle arm, L = 20/52 mm, slotted profile, width 20 mm

  • 3x double-angle arm, L = 24/65 mm, slotted profile, width 20 mm

  • 3x single-angle arm, L = 40 mm, offset profile, width 18/30 mm

  • 1x holder with hex drive, SW 24 mm

1 Year Warranty