EasyClick furniture hinge 155° - 52/5.5 mm with snap lock
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
- Opening angle: 155°
- Depth adjustment via eccentric fitting +3 mm, -1 mm
- Opening and closing movements: 80,000 cycles
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!