For detailed information, other images and documents, please select individual articles from the following table.
Glass door hinge Nexis Mirro 128 set of 2
For glass and mirrored doors, for bonding.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Corresponding adhesion positions allow for different stopper options
One hinge for all door mounting requirements
Stainless steel hinge mount for adhesion
- Permanent, high-strength bonding, doors do not need to be drilled at great expense
- Smooth mirror or glass surfaces on exterior
Rapid clamping latching mechanism
Use the eccentric fitting to securely install the hinge in the stainless steel mount
Scope of delivery
- 2 x Nexis MIRRO with automatic mechanism
- 2 x mounting plate H = 2 mm
- 2 x stainless steel hinge mount
- 2 x cover caps for hinge arm
Specified dimensions not binding. Subject to technical changes!
Glass doors with decoration
Mirror doors
Overlay and inset doors
For glass thicknesses of 3–8 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!