Grease trolley
For detailed information, other images and documents, please select individual articles from the following table.
Grease trolley
For 18 to 30 kg canisters or 45 to 60 kg canisters
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Trolley with pneumatic pump for applying grease
- Quick and simple application of grease with a high-performance pneumatic pump (400 bar)
- Robust 4-wheel trolley (2 fixed and 2 rotating) for greater mobility and versatility of application
- For greases up to NLGI class 2
With outer and inner cap
- Outer cap with screw attachment for better connection to the canister and to prevent dirt from contaminating the grease
- Inner cap with rubber membrane to ensure use of all grease
Application gun made of steel and aluminium and triple Z rotating connector
- Robust and durable
- Ergonomic design
- With rigid and flexible tip
- Rotating connector prevents the grease hose from bending
Flexible 4-metre hose highly resistant to daily wear (MF 1/4 inch)
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!