Welcome to Würth Portugal For trade customers only
Grinding wheel disc for steel
Grinding wheel disc for steel - 1
Grinding wheel disc for steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Grinding wheel disc for steel

The robust grinding wheel with high performance values.

See product details

Available in 3 versions
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
Reinforced with high-grade fabric


  • Fibre reinforced

  • Allows for minimum fracture resistance


Synthetic resin bonding


  • Wheels are impact resistant

  • Can be used for steel and iron


Cool running


  • Low noise

  • Low dust creation


Optimum grinding capacity


  • Long service life

  • High break resistance


Meets maximum safety requirements


European standard EN12413