Welcome to Würth Portugal For trade customers only
Guardrail with rotating base
Guardrail with rotating base - 1
Guardrail with rotating base - 2
Guardrail with rotating base - 3
Guardrail with rotating base - 4

For detailed information, other images and documents, please select individual articles from the following table.

Guardrail with rotating base

To prevent falling during work when used in conjunction with protective bars.

See product details

Available in 1 version
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
  • In galvanised steel

  • Clamping jaws with movable base for angle adjustment

  • Base with tilt from 0° to 70°

  • Opening from 0 to 500 mm

  • Option to install three protective barriers