For detailed information, other images and documents, please select individual articles from the following table.
Percussion drill SB 16-E
Ideal for impact-free drilling with diamond dry core bits.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
High torque
Extremely powerful motor
Can be switched while running down and at a standstill
Synchronised 2-speed gearbox
Individual holding position
Additional handle with 360° rotation
User safety
Safety coupling cuts the drive in the event of impact
Continuously variable speed control
Integrated into the switch
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!