For detailed information, other images and documents, please select individual articles from the following table.
Hammer drill bit box with SDS-plus drive arbor, Duo-S
Strong hammer drill bits featuring a head with 2 cutting edges and a core-strengthened feed helix for optimum drilling speed. 7 pieces: 1 of each of the following: Ø 5 x 110/50, 6 x 110/50, 8 x 110/50, 6 x 160/100, 8 x 160/100, 10 x 160/100, 12 x 160/100
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Enables fast drilling
The optimised tip geometry quickly transports the drill cuttings away from the tip and ensures an optimum drilling progress.
Greater durability
The strengthened carbide element with reinforcement sections provides greater durability.
Precise spot drilling
The special self-centring tip enables precise spot drilling.
Maximum transmission of impact energy
The large-volume, multi-spiral feed helix enables maximum transmission of the impact energy.
Increased resistance to breakage
Core reinforcement of the drill bit helix makes this possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!