Welcome to Würth Portugal For trade customers only
Impact drill bit assortment, Longlife Quadro-L with SDS-plus drive arbor

For detailed information, other images and documents, please select individual articles from the following table.

Impact drill bit assortment, Longlife Quadro-L with SDS-plus drive arbor

Extremely resistant impact drill bits with symmetrical, one piece case-hardened carbide head with 4 cutting edges. Its high-quality material and its geometry ensure precise, uniform drilling. 7 pcs

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

No entanglement or misalignment when drilling


The symmetrical 4 x 90° cutting edge geometry prevents the drill bit from hooking in or running off centre when striking e.g. concrete reinforcements.



Perfect drilling properties


  • Thanks to head geometry that is tailored to the drill bit diameter.

  • 5-16 mm: One piece carbide element (fig. 1) for high stability thanks to the maximised attachment surface with the steel body

  • 18-32 mm: Multi piece case-hardened carbide element (fig. 2) for faster drilling and better-contained torque thanks to its three-section design


Optimum guidance in drilled hole


Thanks to its drilling geometry with 4 cutting edges and 4 spirals.



Constant drilling speeds


Thanks to the head's special geometry



Precise spot drilling


Thanks to its self-centring point