For detailed information, other images and documents, please select individual articles from the following table.
Hand cleaner N-Special
Hand cleaner for heavy soiling by paints, resins and adhesives, contains natural exfoliating agents made of olive stone flour. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
For use in Skin dispensing system
- Easy to use
- Excellent residual discharge
- Optimum, economical dosage
- Also contains ester oils that dissolve dirt and are very kind to the skin
- Surfactants and organic exfoliating agents made of olive stone flour are perfectly matched to the product's specific application
- Environmentally friendly composition
- Dermatologically tested
- pH-balanced
- Soap-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For cleaning of strongly adhering soiling, such as varnishes, resins, adhesives, paints, bitumen etc.
Spread the hand cleaner onto dry skin and then rub in thoroughly with a little water. If the dirt is completely dissolved, wash hands thoroughly with water and dry them carefully.
If the product gets into your eyes, rinse thoroughly with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!