For detailed information, other images and documents, please select individual articles from the following table.
Electric hand-held circular saw HKS 86-2
86-mm cutting depth for quick and easy sawing work
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
High level of tractive power; optimum cutting results
The powerful motor and low-vibration operation guarantee good cutting results, even when used under tough conditions. The device is well-balanced in design, boasting an optimum weight/performance ratio.
Safe method of working
The additional hand grip enables safe two-handed operation.
High-quality product
The robust saw shoe is made from warp-resistant steel; the high-quality protective cover is made from diecast aluminium.
Easy to replace saw blades
The spindle lock enables the saw blade to be replaced in a quick and simple process.
Inclination can be set quickly and accurately up to 45 degrees
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!