For detailed information, other images and documents, please select individual articles from the following table.
VSG80 screwing tool with pneumatic feed
For ergonomic application of wing-tip drilling screws
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Effortless work with no applied force in upright body position
The drilling screw is always screwed into the base material at the correct angle
Continuous adjustment of the length of thread engagement
The depth stop guarantees constant setting depths and therefore a clean screw appearance
Continuous adjustment of compressive force (pneumatic feed)
The working pressure of the pneumatic feed can be optimally adjusted to the bodyweight of the user
Continuous adjustment of processing speed
Markings and a large cut-out in the footplate for aiming at the setpoint
The device may only be used as a complete unit, consisting of the drive machine and stand.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
This device is intended for the screwing of wood and connector plates onto steel substructures, e.g. in vehicle construction, or the construction of platforms, formwork, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!