Welcome to Würth Portugal For trade customers only
Hand tap cassette HSS 21 pieces, DIN 352
Hand tap cassette HSS 21 pieces, DIN 352 - 1
Hand tap cassette HSS 21 pieces, DIN 352 - 2
Hand tap cassette HSS 21 pieces, DIN 352 - 3
Hand tap cassette HSS 21 pieces, DIN 352 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hand tap cassette HSS 21 pieces, DIN 352

Consisting of a taper tap (shape A), a second tap (shape D) and third tap (shape C) in the dimensions M3-M12 for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm². Available in ORSY® system cassette.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login