Handwash paste MAXKLEAN BIO
For detailed information, other images and documents, please select individual articles from the following table.
Handwash paste MAXKLEAN BIO
Increased cleaning power that is cost-effective and completely free of microplastics.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Universal and multi-purpose
- Suitable for all industries that require a high-performance cleanser.
- With abrasive microgranules for high degreasing capacity.
- Excellent fat emulsifying capacity for greater efficiency.
- Highly fluid and easy to dispense.
- High performance.
- Soft, pleasant citrus scent.
10 L pack
- Cost-effective format.
- Excellent price/litre ratio.
With built-in pressure pump
- Avoids waste and maximises product performance.
- Dispense the indicated amount for each washing.
- Closed package: eliminates the risk of contamination for added safety and hygiene.
- With cap on tip to prevent dripping.
- Retractable: To retract the pump, you must press and screw it.
Kind on skin
- With moisturising agents to soften and care for skin.
- Does not irritate or dry skin.
Biodegradable
- Not harmful to the environment.
- Does not clog pipes.
Instructions
Rub dirty hands until dirt is completely removed. Then rinse with running water. If necessary, repeat the process. To maximise performance, do not wet hands before washing or while rubbing them to remove dirt.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!